Zoro Homepage

Cast Iron Worm Wheels

  • Mfr # CG2-20L1

  • Zoro # G304669979


product price: $42.79
/ea

Key Features

Bore Type
Plain
Overall Length
35 mm
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
22 mm
Gear Shape
H1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG2-20L1
Zoro #
G304669979
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
35 mm
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
22 mm
Bore Diameter
12 mm
Outside Diameter
46 mm
Hub Diameter
33 mm
Pitch Diameter
40.08 mm

Details

Bore Type
Plain
Item
Worm Wheel
Gear Shape
H1
System of Measurement
Metric
Number of Starts
1
Tooth Direction
Left Hand
Pressure Angle
14.5 Degrees
Material
Cast Iron
Number of Teeth
20
Precision Class
KHK W 002 Grade 4
Reduction Ratio
20
Hub Projection
13 mm
Metric Module Pitch
2

Description

Cast Iron Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.