Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron Worm Wheels

  • Mfr # CG2-20R2

  • Zoro # G804670383


product price: $36.19
/ea

Key Features

Tooth Direction
Right Hand
Outside Diameter
46 mm
Reduction Ratio
10
Material
Cast Iron
Number of Teeth
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG2-20R2
Zoro #
G804670383
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
46 mm
Overall Length
35 mm
Bore Diameter
12 mm
Hub Diameter
33 mm
Face Width
22 mm
Bore Diameter Tolerance
+/- 0.2 mm
Pitch Diameter
40.34 mm

Details

Tooth Direction
Right Hand
Item
Worm Wheel
Reduction Ratio
10
Material
Cast Iron
Number of Teeth
20
System of Measurement
Metric
Metric Module Pitch
2
Bore Type
Plain
Precision Class
KHK W 002 Grade 4
Number of Starts
2
Gear Shape
H1
Hub Projection
13 mm
Pressure Angle
14.5 Degrees

Description

Cast Iron Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.