Zoro Homepage

Cast Iron Worm Wheels

  • Mfr # CG2-30L1

  • Zoro # G704670513


product price: $59.35
/ea

Key Features

Face Width
22 mm
Bore Type
Plain
Metric Module Pitch
2
Precision Class
KHK W 002 Grade 4
Pitch Diameter
60.13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG2-30L1
Zoro #
G704670513
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
22 mm
Pitch Diameter
60.13 mm
Overall Length
35 mm
Bore Diameter
12 mm
Hub Diameter
40 mm
Outside Diameter
66 mm
Bore Diameter Tolerance
+/- 0.2 mm

Details

Bore Type
Plain
Metric Module Pitch
2
Precision Class
KHK W 002 Grade 4
Material
Cast Iron
Hub Projection
13 mm
Tooth Direction
Left Hand
Gear Shape
H1
Number of Teeth
30
Item
Worm Wheel
Reduction Ratio
30
Number of Starts
1
Pressure Angle
14.5 Degrees
System of Measurement
Metric

Description

Cast Iron Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.