Zoro Homepage

Cast Iron Worm Wheels

  • Mfr # CG2-30R2

  • Zoro # G804670390


product price: $50.59
/ea

Key Features

System of Measurement
Metric
Hub Diameter
40 mm
Number of Teeth
30
Bore Diameter Tolerance
+/- 0.2 mm
Pressure Angle
14.5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG2-30R2
Zoro #
G804670390
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
40 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
12 mm
Overall Length
35 mm
Pitch Diameter
60.51 mm
Outside Diameter
66 mm
Face Width
22 mm

Details

System of Measurement
Metric
Number of Teeth
30
Pressure Angle
14.5 Degrees
Number of Starts
2
Material
Cast Iron
Tooth Direction
Right Hand
Metric Module Pitch
2
Gear Shape
H1
Reduction Ratio
15
Hub Projection
13 mm
Item
Worm Wheel
Precision Class
KHK W 002 Grade 4
Bore Type
Plain

Description

Cast Iron Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.