Zoro Homepage

Cast Iron Worm Wheels

  • Mfr # CG2-40L1

  • Zoro # G604670460


product price: $74.99
/ea

Key Features

Overall Length
35 mm
Bore Type
Plain
Hub Diameter
45 mm
Tooth Direction
Left Hand
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG2-40L1
Zoro #
G604670460
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
35 mm
Hub Diameter
45 mm
Face Width
22 mm
Bore Diameter Tolerance
+/- 0.2 mm
Pitch Diameter
80.17 mm
Bore Diameter
12 mm
Outside Diameter
86 mm

Details

Bore Type
Plain
Tooth Direction
Left Hand
Material
Cast Iron
Metric Module Pitch
2
System of Measurement
Metric
Gear Shape
H1
Reduction Ratio
40
Number of Teeth
40
Hub Projection
13 mm
Item
Worm Wheel
Pressure Angle
14.5 Degrees
Number of Starts
1
Precision Class
KHK W 002 Grade 4

Description

Cast Iron Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.