Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron Worm Wheels

  • Mfr # CG2-40R1

  • Zoro # G104670458


product price: $67.29
/ea

Key Features

Tooth Direction
Right Hand
Face Width
22 mm
Pressure Angle
14.5 Degrees
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
86 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG2-40R1
Zoro #
G104670458
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
22 mm
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
86 mm
Bore Diameter
12 mm
Overall Length
35 mm
Hub Diameter
45 mm
Pitch Diameter
80.17 mm

Details

Tooth Direction
Right Hand
Pressure Angle
14.5 Degrees
Material
Cast Iron
Number of Teeth
40
System of Measurement
Metric
Gear Shape
H1
Bore Type
Plain
Item
Worm Wheel
Metric Module Pitch
2
Reduction Ratio
40
Precision Class
KHK W 002 Grade 4
Number of Starts
1
Hub Projection
13 mm

Description

Cast Iron Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.