Zoro Homepage

Cast Iron Worm Wheels

  • Mfr # CG2-50L1

  • Zoro # G304670432


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Overall Length
35 mm
Bore Diameter Tolerance
+/- 0.2 mm
Metric Module Pitch
2
Pitch Diameter
100.21 mm
Number of Starts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG2-50L1
Zoro #
G304670432
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
35 mm
Bore Diameter Tolerance
+/- 0.2 mm
Pitch Diameter
100.21 mm
Outside Diameter
106 mm
Face Width
22 mm
Bore Diameter
12 mm
Hub Diameter
48 mm

Details

Metric Module Pitch
2
Number of Starts
1
Reduction Ratio
50
Bore Type
Plain
Hub Projection
13 mm
Precision Class
KHK W 002 Grade 4
Item
Worm Wheel
System of Measurement
Metric
Pressure Angle
14.5 Degrees
Tooth Direction
Left Hand
Number of Teeth
50
Material
Cast Iron
Gear Shape
HB

Description

Cast Iron Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.