Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron Worm Wheels

  • Mfr # CG2-50R1

  • Zoro # G704670414


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Number of Starts
1
Metric Module Pitch
2
Pressure Angle
14.5 Degrees
Overall Length
35 mm
Bore Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG2-50R1
Zoro #
G704670414
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
35 mm
Bore Diameter
12 mm
Hub Diameter
48 mm
Face Width
22 mm
Outside Diameter
106 mm
Pitch Diameter
100.21 mm
Bore Diameter Tolerance
+/- 0.2 mm

Details

Number of Starts
1
Metric Module Pitch
2
Pressure Angle
14.5 Degrees
Number of Teeth
50
Reduction Ratio
50
Item
Worm Wheel
Tooth Direction
Right Hand
System of Measurement
Metric
Material
Cast Iron
Hub Projection
13 mm
Precision Class
KHK W 002 Grade 4
Bore Type
Plain
Gear Shape
HB

Description

Cast Iron Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.