Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron Worm Wheels

  • Mfr # CG2-50R2

  • Zoro # G904670283


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Pressure Angle
14.5 Degrees
System of Measurement
Metric
Hub Projection
13 mm
Number of Teeth
50
Bore Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG2-50R2
Zoro #
G904670283
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
12 mm
Face Width
22 mm
Pitch Diameter
100.84 mm
Outside Diameter
106 mm
Hub Diameter
48 mm
Bore Diameter Tolerance
+/- 0.2 mm
Overall Length
35 mm

Details

Pressure Angle
14.5 Degrees
System of Measurement
Metric
Item
Worm Wheel
Hub Projection
13 mm
Number of Teeth
50
Reduction Ratio
25
Metric Module Pitch
2
Bore Type
Plain
Gear Shape
HB
Number of Starts
2
Precision Class
KHK W 002 Grade 4
Material
Cast Iron
Tooth Direction
Right Hand

Description

Cast Iron Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.