Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron Worm Wheels

  • Mfr # CG2-60L1

  • Zoro # G804670277


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Bore Diameter Tolerance
+/- 0.2 mm
Hub Diameter
60 mm
System of Measurement
Metric
Overall Length
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CG2-60L1
Zoro #
G804670277
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.2 mm
Hub Diameter
60 mm
Overall Length
35 mm
Bore Diameter
12 mm
Face Width
22 mm
Outside Diameter
126 mm
Pitch Diameter
120.25 mm

Details

Material
Cast Iron
System of Measurement
Metric
Hub Projection
13 mm
Metric Module Pitch
2
Number of Starts
1
Number of Teeth
60
Tooth Direction
Left Hand
Precision Class
KHK W 002 Grade 4
Reduction Ratio
60
Pressure Angle
14.5 Degrees
Bore Type
Plain
Item
Worm Wheel
Gear Shape
HB

Description

Cast Iron Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.