Zoro Homepage

Cast Iron Worm Wheels

  • Mfr # CG2.5-20L1

  • Zoro # G104670205


product price: $49.19
/ea

Key Features

Pressure Angle
20 Degrees
Reduction Ratio
20
Face Width
22 mm
Bore Diameter
12 mm
Outside Diameter
57.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG2.5-20L1
Zoro #
G104670205
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
22 mm
Bore Diameter
12 mm
Outside Diameter
57.5 mm
Hub Diameter
35 mm
Overall Length
36 mm
Bore Diameter Tolerance
+/- 0.2 mm
Pitch Diameter
50.11 mm

Details

Pressure Angle
20 Degrees
Reduction Ratio
20
Metric Module Pitch
2.5
Item
Worm Wheel
Precision Class
KHK W 002 Grade 4
Tooth Direction
Left Hand
Hub Projection
14 mm
Bore Type
Plain
Material
Cast Iron
Number of Starts
1
System of Measurement
Metric
Number of Teeth
20
Gear Shape
H1

Description

Cast Iron Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.