Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron Worm Wheels

  • Mfr # CG2.5-20L2

  • Zoro # G504670195


product price: $49.19
/ea

Key Features

Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
12 mm
Pitch Diameter
50.46 mm
Tooth Direction
Left Hand
Overall Length
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG2.5-20L2
Zoro #
G504670195
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
12 mm
Pitch Diameter
50.46 mm
Overall Length
36 mm
Face Width
22 mm
Outside Diameter
57.5 mm
Hub Diameter
35 mm

Details

Tooth Direction
Left Hand
Number of Teeth
20
Metric Module Pitch
2.5
Material
Cast Iron
Pressure Angle
20 Degrees
Item
Worm Wheel
Number of Starts
2
System of Measurement
Metric
Precision Class
KHK W 002 Grade 4
Bore Type
Plain
Reduction Ratio
10
Gear Shape
H1
Hub Projection
14 mm

Description

Cast Iron Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.