Zoro Homepage

Cast Iron Worm Wheels

  • Mfr # CG2.5-20R1

  • Zoro # G804670017


product price: $40.59
/ea

Key Features

Face Width
22 mm
System of Measurement
Metric
Bore Diameter
12 mm
Reduction Ratio
20
Metric Module Pitch
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG2.5-20R1
Zoro #
G804670017
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
22 mm
Bore Diameter
12 mm
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
57.5 mm
Pitch Diameter
50.11 mm
Overall Length
36 mm
Hub Diameter
35 mm

Details

System of Measurement
Metric
Reduction Ratio
20
Metric Module Pitch
2.5
Number of Starts
1
Item
Worm Wheel
Precision Class
KHK W 002 Grade 4
Tooth Direction
Right Hand
Number of Teeth
20
Pressure Angle
20 Degrees
Bore Type
Plain
Hub Projection
14 mm
Gear Shape
H1
Material
Cast Iron

Description

Cast Iron Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.