
Cast Iron Worm Wheels
Mfr # CG2.5-20R2
Zoro # G904670085
product price: $42.69
/eaKey Features
Reduction Ratio
10
Number of Teeth
20
Number of Starts
2
Face Width
22 mm
Tooth Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG2.5-20R2
Zoro #
G904670085
UPC #
-
Country of Origin
Japan
Dimensions
Face Width
22 mm
Outside Diameter
57.5 mm
Hub Diameter
35 mm
Overall Length
36 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
12 mm
Pitch Diameter
50.46 mm
Details
Reduction Ratio
10
Number of Teeth
20
Number of Starts
2
Tooth Direction
Right Hand
Item
Worm Wheel
Gear Shape
H1
Material
Cast Iron
Pressure Angle
20 Degrees
Bore Type
Plain
Metric Module Pitch
2.5
System of Measurement
Metric
Hub Projection
14 mm
Precision Class
KHK W 002 Grade 4
Description
Cast Iron Worm Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.