Zoro Homepage

Cast Iron Worm Wheels

  • Mfr # CG2.5-30R1

  • Zoro # G504670058


product price: $70.45
/ea

Key Features

Hub Diameter
40 mm
Gear Shape
H1
Bore Diameter Tolerance
+/- 0.2 mm
Bore Type
Plain
Face Width
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG2.5-30R1
Zoro #
G504670058
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
40 mm
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
22 mm
Pitch Diameter
75.17 mm
Bore Diameter
12 mm
Overall Length
36 mm
Outside Diameter
82.5 mm

Details

Gear Shape
H1
Bore Type
Plain
Reduction Ratio
30
System of Measurement
Metric
Material
Cast Iron
Hub Projection
14 mm
Precision Class
KHK W 002 Grade 4
Pressure Angle
20 Degrees
Item
Worm Wheel
Tooth Direction
Right Hand
Number of Starts
1
Number of Teeth
30
Metric Module Pitch
2.5

Description

Cast Iron Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.