Zoro Homepage

Cast Iron Worm Wheels

  • Mfr # CG2.5-30R2

  • Zoro # G604670071


product price: $70.49
/ea

Key Features

Outside Diameter
82.5 mm
System of Measurement
Metric
Number of Starts
2
Precision Class
KHK W 002 Grade 4
Bore Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG2.5-30R2
Zoro #
G604670071
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
82.5 mm
Bore Diameter
12 mm
Overall Length
36 mm
Face Width
22 mm
Bore Diameter Tolerance
+/- 0.2 mm
Hub Diameter
40 mm
Pitch Diameter
75.68 mm

Details

System of Measurement
Metric
Number of Starts
2
Precision Class
KHK W 002 Grade 4
Pressure Angle
20 Degrees
Gear Shape
H1
Metric Module Pitch
2.5
Number of Teeth
30
Reduction Ratio
15
Bore Type
Plain
Item
Worm Wheel
Hub Projection
14 mm
Tooth Direction
Right Hand
Material
Cast Iron

Description

Cast Iron Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.