Zoro Homepage

Cast Iron Worm Wheels

  • Mfr # CG2.5-40L1

  • Zoro # G504670027


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Bore Type
Plain
Gear Shape
HB
Pitch Diameter
100.23 mm
Bore Diameter Tolerance
+/- 0.2 mm
Hub Diameter
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG2.5-40L1
Zoro #
G504670027
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
100.23 mm
Bore Diameter Tolerance
+/- 0.2 mm
Hub Diameter
45 mm
Bore Diameter
15 mm
Face Width
22 mm
Overall Length
36 mm
Outside Diameter
107.5 mm

Details

Bore Type
Plain
Gear Shape
HB
Precision Class
KHK W 002 Grade 4
Number of Teeth
40
Reduction Ratio
40
Item
Worm Wheel
Metric Module Pitch
2.5
Hub Projection
14 mm
System of Measurement
Metric
Tooth Direction
Left Hand
Number of Starts
1
Pressure Angle
20 Degrees
Material
Cast Iron

Description

Cast Iron Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.