Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron Worm Wheels

  • Mfr # CG2.5-50R1

  • Zoro # G104670038


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Metric Module Pitch
2.5
Number of Teeth
50
Precision Class
KHK W 002 Grade 4
Outside Diameter
132.5 mm
Pitch Diameter
125.29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG2.5-50R1
Zoro #
G104670038
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
132.5 mm
Pitch Diameter
125.29 mm
Hub Diameter
50 mm
Bore Diameter
15 mm
Face Width
22 mm
Overall Length
36 mm
Bore Diameter Tolerance
+/- 0.2 mm

Details

Metric Module Pitch
2.5
Number of Teeth
50
Precision Class
KHK W 002 Grade 4
Pressure Angle
20 Degrees
Gear Shape
HB
Hub Projection
14 mm
Item
Worm Wheel
Bore Type
Plain
Number of Starts
1
System of Measurement
Metric
Reduction Ratio
50
Tooth Direction
Right Hand
Material
Cast Iron

Description

Cast Iron Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.