Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finished Bore Steel Miter

  • Mfr # SMA1-30

  • Zoro # G904845438


product price: $43.49
/ea

Key Features

Number of Teeth
30
Material
Carbon Steel
Pressure Angle
20 Degrees
Face Width
6 mm
Gear Shape
BK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMA1-30
Zoro #
G904845438
UPC #
-
Country of Origin
China

Dimensions

Face Width
6 mm
Bore Diameter Tolerance
H7
Keyway Width
4 mm
Pitch Diameter
30 mm
Keyway Depth
1.8 mm
Bore Diameter
12 mm
Outside Diameter
31.41 mm
Hub Diameter
24 mm
Overall Length
17.71 mm
Screw Thread Size
M5

Details

Item
Bore Miter Gear
Number of Teeth
30
Material
Carbon Steel
Pressure Angle
20 Degrees
Gear Shape
BK
Bore Type
Finished
Precision Class
JIS B 1704:1978 Grade 4
Material Grade
S45C
Hub Projection
10 mm
Maximum Teeth Hardness
60 HRC
For Shaft Angle
90 Degrees
Finish
Black Oxide
Mounting Distance
28 mm
Hub Type
Hub with Set Screws
System of Measurement
Metric
Minimum Teeth Hardness
50 HRC
Teeth Heat Treatment
Hardened Teeth
Metric Module Pitch
1
Includes
Set Screw
Number of Set Screws
1
Tooth Form
Straight

Description

Bore Miter Gear, Bore Diameter 12 mm, Bore Diameter Tolerance H7, Bore Type Finished, Face Width 6 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape BK, Hub Diameter 24 mm, Hub Projection 10 mm, Hub Type Hub with Set Screws, Includes Set Screw, Keyway Yes, Keyway Depth 1.8 mm, Keyway Width 4 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1, Minimum Teeth Hardness 50 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.