Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finished Bore Steel Miter

  • Mfr # SMA1.5-20

  • Zoro # G404845426


product price: $34.49
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
Gear Shape
BT
Pressure Angle
20 Degrees
Pitch Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMA1.5-20
Zoro #
G404845426
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
30 mm
Bore Diameter Tolerance
H7
Face Width
8 mm
Outside Diameter
32.12 mm
Hub Diameter
26 mm
Overall Length
21.24 mm
Screw Thread Size
M4
Bore Diameter
10 mm

Details

Item
Bore Miter Gear
Number of Teeth
20
Material
Carbon Steel
Gear Shape
BT
Pressure Angle
20 Degrees
Bore Type
Finished
Precision Class
JIS B 1704:1978 Grade 4
Metric Module Pitch
1.5
Tooth Form
Straight
Number of Set Screws
1
Hub Type
Hub with Set Screws
Teeth Heat Treatment
Hardened Teeth
Hub Projection
13 mm
Includes
Set Screw
Mounting Distance
30 mm
Maximum Teeth Hardness
60 HRC
System of Measurement
Metric
Material Grade
S45C
For Shaft Angle
90 Degrees
Finish
Black Oxide
Minimum Teeth Hardness
50 HRC

Description

Bore Miter Gear, Bore Diameter 10 mm, Bore Diameter Tolerance H7, Bore Type Finished, Face Width 8 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape BT, Hub Diameter 26 mm, Hub Projection 13 mm, Hub Type Hub with Set Screws, Includes Set Screw, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1.5, Minimum Teeth Hardness 50 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.