Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finished Bore Steel Miter

  • Mfr # SMA1.5-30

  • Zoro # G604845431


product price: $60.99
/ea

Key Features

Number of Teeth
30
Material
Carbon Steel
Outside Diameter
47.12 mm
Mounting Distance
43 mm
Keyway Depth
2.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMA1.5-30
Zoro #
G604845431
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
47.12 mm
Keyway Depth
2.3 mm
Keyway Width
5 mm
Overall Length
28.24 mm
Pitch Diameter
45 mm
Bore Diameter Tolerance
H7
Screw Thread Size
M5
Face Width
10 mm
Hub Diameter
36 mm
Bore Diameter
15 mm

Details

Item
Bore Miter Gear
Number of Teeth
30
Material
Carbon Steel
Mounting Distance
43 mm
Finish
Black Oxide
Maximum Teeth Hardness
60 HRC
Hub Type
Hub with Set Screws
Material Grade
S45C
System of Measurement
Metric
Tooth Form
Straight
Gear Shape
BK
Includes
Set Screw
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
1
Hub Projection
16 mm
For Shaft Angle
90 Degrees
Minimum Teeth Hardness
50 HRC
Precision Class
JIS B 1704:1978 Grade 4
Bore Type
Finished
Pressure Angle
20 Degrees
Metric Module Pitch
1.5

Description

Bore Miter Gear, Bore Diameter 15 mm, Bore Diameter Tolerance H7, Bore Type Finished, Face Width 10 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape BK, Hub Diameter 36 mm, Hub Projection 16 mm, Hub Type Hub with Set Screws, Includes Set Screw, Keyway Yes, Keyway Depth 2.3 mm, Keyway Width 5 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1.5, Minimum Teeth Hardness 50 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.