Finished Bore Steel Miter
Mfr # SMA2-20
Zoro # G904845469
product price: $49.99
/eaKey Features
Number of Teeth
20
Material
Carbon Steel
Pressure Angle
20 Degrees
Number of Set Screws
1
Tooth Form
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMA2-20
Zoro #
G904845469
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
24.89 mm
Hub Diameter
34 mm
Face Width
10 mm
Outside Diameter
42.83 mm
Pitch Diameter
40 mm
Keyway Depth
2.3 mm
Bore Diameter Tolerance
H7
Bore Diameter
14 mm
Screw Thread Size
M5
Keyway Width
5 mm
Description
Bore Miter Gear, Bore Diameter 14 mm, Bore Diameter Tolerance H7, Bore Type Finished, Face Width 10 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape BK, Hub Diameter 34 mm, Hub Projection 14 mm, Hub Type Hub with Set Screws, Includes Set Screw, Keyway Yes, Keyway Depth 2.3 mm, Keyway Width 5 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2, Minimum Teeth Hardness 50 HRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.