Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finished Bore Steel Miter

  • Mfr # SMA2-25

  • Zoro # G404845488


product price: $64.69
/ea

Key Features

Number of Teeth
25
Material
Carbon Steel
Includes
Set Screw
Screw Thread Size
M6
Hub Projection
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMA2-25
Zoro #
G404845488
UPC #
-
Country of Origin
Japan

Dimensions

Screw Thread Size
M6
Bore Diameter Tolerance
H7
Keyway Width
6 mm
Bore Diameter
18 mm
Hub Diameter
40 mm
Overall Length
24.33 mm
Outside Diameter
52.83 mm
Pitch Diameter
50 mm
Keyway Depth
2.8 mm
Face Width
12 mm

Details

Item
Bore Miter Gear
Number of Teeth
25
Material
Carbon Steel
Includes
Set Screw
Hub Projection
10 mm
Tooth Form
Straight
Pressure Angle
20 Degrees
Number of Set Screws
1
Maximum Teeth Hardness
60 HRC
Hub Type
Hub with Set Screws
Precision Class
JIS B 1704:1978 Grade 4
Minimum Teeth Hardness
50 HRC
Teeth Heat Treatment
Hardened Teeth
Metric Module Pitch
2
Material Grade
S45C
System of Measurement
Metric
For Shaft Angle
90 Degrees
Mounting Distance
40 mm
Finish
Black Oxide
Gear Shape
BK
Bore Type
Finished

Description

Bore Miter Gear, Bore Diameter 18 mm, Bore Diameter Tolerance H7, Bore Type Finished, Face Width 12 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape BK, Hub Diameter 40 mm, Hub Projection 10 mm, Hub Type Hub with Set Screws, Includes Set Screw, Keyway Yes, Keyway Depth 2.8 mm, Keyway Width 6 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2, Minimum Teeth Hardness 50 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.