Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finished Bore Steel Miter

  • Mfr # SMA2-30

  • Zoro # G504845456


product price: $73.39
/ea

Key Features

Number of Teeth
30
Material
Carbon Steel
Pitch Diameter
60 mm
Face Width
12 mm
Tooth Form
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMA2-30
Zoro #
G504845456
UPC #
-
Country of Origin
China

Dimensions

Pitch Diameter
60 mm
Face Width
12 mm
Bore Diameter
20 mm
Bore Diameter Tolerance
H7
Hub Diameter
45 mm
Overall Length
29.42 mm
Outside Diameter
62.83 mm
Screw Thread Size
M6
Keyway Width
6 mm
Keyway Depth
2.8 mm

Details

Item
Bore Miter Gear
Number of Teeth
30
Material
Carbon Steel
Tooth Form
Straight
Metric Module Pitch
2
Includes
Set Screw
Number of Set Screws
1
Minimum Teeth Hardness
50 HRC
Teeth Heat Treatment
Hardened Teeth
Material Grade
S45C
Pressure Angle
20 Degrees
System of Measurement
Metric
Maximum Teeth Hardness
60 HRC
Finish
Black Oxide
Gear Shape
BK
Hub Projection
12.5 mm
Bore Type
Finished
Hub Type
Hub with Set Screws
Mounting Distance
50 mm
Precision Class
JIS B 1704:1978 Grade 4
For Shaft Angle
90 Degrees

Description

Bore Miter Gear, Bore Diameter 20 mm, Bore Diameter Tolerance H7, Bore Type Finished, Face Width 12 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape BK, Hub Diameter 45 mm, Hub Projection 12.5 mm, Hub Type Hub with Set Screws, Includes Set Screw, Keyway Yes, Keyway Depth 2.8 mm, Keyway Width 6 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2, Minimum Teeth Hardness 50 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.