Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finished Bore Steel Miter

  • Mfr # SMA2.5-20

  • Zoro # G904845445


product price: $63.55
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
Hub Type
Hub with Set Screws
Bore Type
Finished
Keyway Width
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMA2.5-20
Zoro #
G904845445
UPC #
-
Country of Origin
Japan

Dimensions

Keyway Width
5 mm
Outside Diameter
53.54 mm
Pitch Diameter
50 mm
Keyway Depth
2.3 mm
Overall Length
32.54 mm
Hub Diameter
42 mm
Bore Diameter Tolerance
H7
Face Width
12 mm
Bore Diameter
18 mm
Screw Thread Size
M6

Details

Item
Bore Miter Gear
Number of Teeth
20
Material
Carbon Steel
Hub Type
Hub with Set Screws
Bore Type
Finished
Gear Shape
BK
Hub Projection
19 mm
Precision Class
JIS B 1704:1978 Grade 4
Tooth Form
Straight
Mounting Distance
48 mm
Teeth Heat Treatment
Hardened Teeth
System of Measurement
Metric
Minimum Teeth Hardness
50 HRC
For Shaft Angle
90 Degrees
Metric Module Pitch
2.5
Includes
Set Screw
Maximum Teeth Hardness
60 HRC
Finish
Black Oxide
Pressure Angle
20 Degrees
Number of Set Screws
1
Material Grade
S45C

Description

Bore Miter Gear, Bore Diameter 18 mm, Bore Diameter Tolerance H7, Bore Type Finished, Face Width 12 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape BK, Hub Diameter 42 mm, Hub Projection 19 mm, Hub Type Hub with Set Screws, Includes Set Screw, Keyway Yes, Keyway Depth 2.3 mm, Keyway Width 5 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2.5, Minimum Teeth Hardness 50 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.