Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finished Bore Steel Miter

  • Mfr # SMA2.5-30

  • Zoro # G704845478


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
30
Material
Carbon Steel
Number of Set Screws
1
Hub Projection
17 mm
Keyway Width
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMA2.5-30
Zoro #
G704845478
UPC #
-
Country of Origin
Japan

Dimensions

Keyway Width
8 mm
Pitch Diameter
75 mm
Face Width
15 mm
Bore Diameter Tolerance
H7
Bore Diameter
25 mm
Overall Length
36.28 mm
Outside Diameter
78.54 mm
Keyway Depth
3.3 mm
Hub Diameter
60 mm
Screw Thread Size
M8

Details

Item
Bore Miter Gear
Number of Teeth
30
Material
Carbon Steel
Number of Set Screws
1
Hub Projection
17 mm
Maximum Teeth Hardness
60 HRC
For Shaft Angle
90 Degrees
System of Measurement
Metric
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Tooth Form
Straight
Precision Class
JIS B 1704:1978 Grade 4
Pressure Angle
20 Degrees
Bore Type
Finished
Gear Shape
BK
Mounting Distance
62 mm
Material Grade
S45C
Includes
Set Screw
Metric Module Pitch
2.5
Minimum Teeth Hardness
50 HRC
Hub Type
Hub with Set Screws

Description

Bore Miter Gear, Bore Diameter 25 mm, Bore Diameter Tolerance H7, Bore Type Finished, Face Width 15 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape BK, Hub Diameter 60 mm, Hub Projection 17 mm, Hub Type Hub with Set Screws, Includes Set Screw, Keyway Yes, Keyway Depth 3.3 mm, Keyway Width 8 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2.5, Minimum Teeth Hardness 50 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.