Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finished Bore Steel Miter

  • Mfr # SMB1-20

  • Zoro # G104845467


product price: $33.85
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
Includes
Set Screw
Pressure Angle
20 Degrees
For Shaft Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMB1-20
Zoro #
G104845467
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
21.41 mm
Bore Diameter Tolerance
H7
Hub Diameter
16 mm
Screw Thread Size
M4
Pitch Diameter
20 mm
Face Width
5 mm
Bore Diameter
10 mm
Overall Length
13.95 mm

Details

Item
Bore Miter Gear
Number of Teeth
20
Material
Carbon Steel
Includes
Set Screw
Pressure Angle
20 Degrees
For Shaft Angle
90 Degrees
Precision Class
JIS B 1704:1978 Grade 4
Mounting Distance
20 mm
Number of Set Screws
1
Gear Shape
BT
Hub Projection
8 mm
Tooth Form
Straight
Minimum Teeth Hardness
50 HRC
Maximum Teeth Hardness
60 HRC
Bore Type
Finished
Finish
Black Oxide
Hub Type
Hub with Set Screws
Metric Module Pitch
1
System of Measurement
Metric
Teeth Heat Treatment
Hardened Teeth
Material Grade
S45C

Description

Bore Miter Gear, Bore Diameter 10 mm, Bore Diameter Tolerance H7, Bore Type Finished, Face Width 5 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape BT, Hub Diameter 16 mm, Hub Projection 8 mm, Hub Type Hub with Set Screws, Includes Set Screw, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1, Minimum Teeth Hardness 50 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.