Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finished Bore Steel Miter

  • Mfr # SMB2-30

  • Zoro # G504845463


product price: $73.79
/ea

Key Features

Number of Teeth
30
Material
Carbon Steel
Keyway Depth
2.3 mm
Face Width
12 mm
Hub Projection
12.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMB2-30
Zoro #
G504845463
UPC #
-
Country of Origin
China

Dimensions

Keyway Depth
2.3 mm
Face Width
12 mm
Bore Diameter
15 mm
Pitch Diameter
60 mm
Keyway Width
5 mm
Hub Diameter
45 mm
Outside Diameter
62.83 mm
Screw Thread Size
M5
Bore Diameter Tolerance
H7
Overall Length
29.42 mm

Details

Item
Bore Miter Gear
Number of Teeth
30
Material
Carbon Steel
Hub Projection
12.5 mm
Teeth Heat Treatment
Hardened Teeth
Bore Type
Finished
Precision Class
JIS B 1704:1978 Grade 4
Hub Type
Hub with Set Screws
Tooth Form
Straight
Maximum Teeth Hardness
60 HRC
Includes
Set Screw
Material Grade
S45C
System of Measurement
Metric
Finish
Black Oxide
Minimum Teeth Hardness
50 HRC
For Shaft Angle
90 Degrees
Metric Module Pitch
2
Mounting Distance
50 mm
Gear Shape
BK
Pressure Angle
20 Degrees
Number of Set Screws
1

Description

Bore Miter Gear, Bore Diameter 15 mm, Bore Diameter Tolerance H7, Bore Type Finished, Face Width 12 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape BK, Hub Diameter 45 mm, Hub Projection 12.5 mm, Hub Type Hub with Set Screws, Includes Set Screw, Keyway Yes, Keyway Depth 2.3 mm, Keyway Width 5 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2, Minimum Teeth Hardness 50 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.