Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finished Bore Steel Miter

  • Mfr # SMB2.5-25

  • Zoro # G604845479


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
25
Material
Carbon Steel
Keyway Width
6 mm
Bore Diameter
18 mm
Metric Module Pitch
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMB2.5-25
Zoro #
G604845479
UPC #
-
Country of Origin
Japan

Dimensions

Keyway Width
6 mm
Bore Diameter
18 mm
Screw Thread Size
M6
Outside Diameter
66.04 mm
Keyway Depth
2.8 mm
Bore Diameter Tolerance
H7
Overall Length
30.41 mm
Hub Diameter
50 mm
Face Width
15 mm
Pitch Diameter
62.5 mm

Details

Item
Bore Miter Gear
Number of Teeth
25
Material
Carbon Steel
Metric Module Pitch
2.5
Hub Type
Hub with Set Screws
Minimum Teeth Hardness
50 HRC
For Shaft Angle
90 Degrees
Bore Type
Finished
Gear Shape
BK
Includes
Set Screw
Precision Class
JIS B 1704:1978 Grade 4
System of Measurement
Metric
Number of Set Screws
1
Pressure Angle
20 Degrees
Material Grade
S45C
Finish
Black Oxide
Tooth Form
Straight
Mounting Distance
50 mm
Hub Projection
12.5 mm
Teeth Heat Treatment
Hardened Teeth
Maximum Teeth Hardness
60 HRC

Description

Bore Miter Gear, Bore Diameter 18 mm, Bore Diameter Tolerance H7, Bore Type Finished, Face Width 15 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape BK, Hub Diameter 50 mm, Hub Projection 12.5 mm, Hub Type Hub with Set Screws, Includes Set Screw, Keyway Yes, Keyway Depth 2.8 mm, Keyway Width 6 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2.5, Minimum Teeth Hardness 50 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.