Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finished Bore Steel Miter

  • Mfr # SMB2.5-30

  • Zoro # G504845425


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Number of Teeth
30
Material
Carbon Steel
Maximum Teeth Hardness
60 HRC
Hub Type
Hub with Set Screws
Mounting Distance
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMB2.5-30
Zoro #
G504845425
UPC #
-
Country of Origin
Japan

Dimensions

Screw Thread Size
M6
Keyway Width
6 mm
Pitch Diameter
75 mm
Hub Diameter
60 mm
Bore Diameter Tolerance
H7
Overall Length
36.28 mm
Bore Diameter
20 mm
Outside Diameter
78.54 mm
Face Width
15 mm
Keyway Depth
2.8 mm

Details

Item
Bore Miter Gear
Number of Teeth
30
Material
Carbon Steel
Maximum Teeth Hardness
60 HRC
Hub Type
Hub with Set Screws
Mounting Distance
62 mm
Bore Type
Finished
Hub Projection
17 mm
Minimum Teeth Hardness
50 HRC
System of Measurement
Metric
Material Grade
S45C
Finish
Black Oxide
Metric Module Pitch
2.5
Pressure Angle
20 Degrees
Tooth Form
Straight
Number of Set Screws
1
For Shaft Angle
90 Degrees
Gear Shape
BK
Teeth Heat Treatment
Hardened Teeth
Includes
Set Screw
Precision Class
JIS B 1704:1978 Grade 4

Description

Bore Miter Gear, Bore Diameter 20 mm, Bore Diameter Tolerance H7, Bore Type Finished, Face Width 15 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape BK, Hub Diameter 60 mm, Hub Projection 17 mm, Hub Type Hub with Set Screws, Includes Set Screw, Keyway Yes, Keyway Depth 2.8 mm, Keyway Width 6 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2.5, Minimum Teeth Hardness 50 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.