Gear Rack, Acetal, 2, 160
Mfr # DRF2-1000
Zoro # G204670150
product price: $316.99
/ea
Free Shipping & Returns
Key Features
Material
Acetal
Metric Module Pitch
2
Maximum Teeth Hardness
120 HRR
System of Measurement
Metric
Tapped Mounting Holes
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRF2-1000
Zoro #
G204670150
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1,005.31 mm
Overall Height
25 mm
Pitch Height
23 mm
Face Width
20 mm
Details
Item
Gear Rack
Material
Acetal
Metric Module Pitch
2
Maximum Teeth Hardness
120 HRR
System of Measurement
Metric
Tapped Mounting Holes
No
Minimum Teeth Hardness
114 HRR
Pressure Angle
20 Degrees
Number of Teeth
160
Description
Gear Rack, Face Width 20 mm, Material Acetal, Maximum Teeth Hardness 120 HRR, Metric Module Pitch 2, Minimum Teeth Hardness 114 HRR, Number of Teeth 160, Overall Height 25 mm, Overall Length 1,005.31 mm, Pitch Height 23 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.