Zoro Homepage

Gear Rack, Acetal, 499.51 mm, 20 mm

  • Mfr # DRF1.5-500

  • Zoro # G004670077


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal
Pressure Angle
20 Degrees
Pitch Height
18.5 mm
Overall Height
20 mm
Metric Module Pitch
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRF1.5-500
Zoro #
G004670077
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Height
18.5 mm
Overall Height
20 mm
Face Width
15 mm
Overall Length
499.51 mm

Details

Item
Gear Rack
Material
Acetal
Pressure Angle
20 Degrees
Metric Module Pitch
1.5
Maximum Teeth Hardness
120 HRR
Number of Teeth
106
Minimum Teeth Hardness
114 HRR
System of Measurement
Metric
Tapped Mounting Holes
No

Description

Gear Rack, Face Width 15 mm, Material Acetal, Maximum Teeth Hardness 120 HRR, Metric Module Pitch 1.5, Minimum Teeth Hardness 114 HRR, Number of Teeth 106, Overall Height 20 mm, Overall Length 499.51 mm, Pitch Height 18.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.