Zoro Homepage

Gear Rack, Acetal, 999 mm, 212

  • Mfr # DRF1.5-1000

  • Zoro # G704670209


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal
Pressure Angle
20 Degrees
System of Measurement
Metric
Overall Height
20 mm
Metric Module Pitch
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRF1.5-1000
Zoro #
G704670209
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
20 mm
Overall Length
999 mm
Pitch Height
18.5 mm
Face Width
15 mm

Details

Item
Gear Rack
Material
Acetal
Pressure Angle
20 Degrees
System of Measurement
Metric
Metric Module Pitch
1.5
Tapped Mounting Holes
No
Minimum Teeth Hardness
114 HRR
Number of Teeth
212
Maximum Teeth Hardness
120 HRR

Description

Gear Rack, Face Width 15 mm, Material Acetal, Maximum Teeth Hardness 120 HRR, Metric Module Pitch 1.5, Minimum Teeth Hardness 114 HRR, Number of Teeth 212, Overall Height 20 mm, Overall Length 999 mm, Pitch Height 18.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.