
Gear Rack, Alloy Steel, 12 mm, 225 HB
Mfr # KRHGF1.5-500R
Zoro # G404670219
product price:Â $715.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
System of Measurement
Metric
Material Grade
SCM440
Number of Teeth
106
Tapped Mounting Holes
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRHGF1.5-500R
Zoro #
G404670219
UPC #
-
Country of Origin
China
Dimensions
Pitch Height
18.5 mm
Face Width
12 mm
Overall Length
499.51 mm
Overall Height
20 mm
Details
Item
Gear Rack
Material
Alloy Steel
System of Measurement
Metric
Material Grade
SCM440
Number of Teeth
106
Tapped Mounting Holes
No
Minimum Teeth Hardness
225 HB
Teeth Heat Treatment
Hardened Teeth
Pressure Angle
20 Degrees
Maximum Teeth Hardness
285 HB
Metric Module Pitch
1.5
Helix Direction
Right Hand
Spiral Angle
21.5 Degrees
Description
Gear Rack, Face Width 12 mm, Helix Direction Right Hand, Material Alloy Steel, Material Grade SCM440, Maximum Teeth Hardness 285 HB, Metric Module Pitch 1.5, Minimum Teeth Hardness 225 HB, Number of Teeth 106, Overall Height 20 mm, Overall Length 499.51 mm, Pitch Height 18.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.