
Gear Rack, Alloy Steel, 16 mm, Metric
Mfr # KRHG2-100L
Zoro # G404670158
product price:Â $200.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Helix Direction
Left Hand
Face Width
16 mm
Pitch Height
23 mm
Tapped Mounting Holes
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KRHG2-100L
Zoro #
G404670158
UPC #
-
Country of Origin
China
Dimensions
Face Width
16 mm
Pitch Height
23 mm
Overall Height
25 mm
Overall Length
98 mm
Details
Item
Gear Rack
Material
Alloy Steel
Helix Direction
Left Hand
Tapped Mounting Holes
No
Metric Module Pitch
2
Minimum Teeth Hardness
225 HB
System of Measurement
Metric
Teeth Heat Treatment
Hardened Teeth
Material Grade
SCM440
Maximum Teeth Hardness
285 HB
Pressure Angle
20 Degrees
Number of Teeth
13
Spiral Angle
21.5 Degrees
Description
Gear Rack, Face Width 16 mm, Helix Direction Left Hand, Material Alloy Steel, Material Grade SCM440, Maximum Teeth Hardness 285 HB, Metric Module Pitch 2, Minimum Teeth Hardness 225 HB, Number of Teeth 13, Overall Height 25 mm, Overall Length 98 mm, Pitch Height 23 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.