Gear Rack, Alloy Steel, 8 mm, Hardened Teeth

  • Mfr # KRHGF1-500L

  • Zoro # G604670255


product price: $715.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Teeth Heat Treatment
Hardened Teeth
Metric Module Pitch
1
Face Width
8 mm
Maximum Teeth Hardness
285 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KRHGF1-500L
Zoro #
G604670255
UPC #
-
Country of Origin
China

Dimensions

Face Width
8 mm
Overall Height
15 mm
Overall Length
499.51 mm
Pitch Height
14 mm

Details

Item
Gear Rack
Material
Alloy Steel
Teeth Heat Treatment
Hardened Teeth
Metric Module Pitch
1
Maximum Teeth Hardness
285 HB
System of Measurement
Metric
Material Grade
SCM440
Pressure Angle
20 Degrees
Number of Teeth
159
Helix Direction
Left Hand
Minimum Teeth Hardness
225 HB
Tapped Mounting Holes
No
Spiral Angle
21.5 Degrees

Description

Gear Rack, Face Width 8 mm, Helix Direction Left Hand, Material Alloy Steel, Material Grade SCM440, Maximum Teeth Hardness 285 HB, Metric Module Pitch 1, Minimum Teeth Hardness 225 HB, Number of Teeth 159, Overall Height 15 mm, Overall Length 499.51 mm, Pitch Height 14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.