Gear Rack, Alloy Steel, Right Hand, 25 mm

  • Mfr # KRHG2-100R

  • Zoro # G204670174


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Number of Teeth
13
Material Grade
SCM440
Pitch Height
23 mm
Metric Module Pitch
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRHG2-100R
Zoro #
G204670174
UPC #
-
Country of Origin
China

Dimensions

Pitch Height
23 mm
Overall Length
98 mm
Overall Height
25 mm
Face Width
16 mm

Details

Item
Gear Rack
Material
Alloy Steel
Number of Teeth
13
Material Grade
SCM440
Metric Module Pitch
2
Pressure Angle
20 Degrees
Spiral Angle
21.5 Degrees
Helix Direction
Right Hand
System of Measurement
Metric
Tapped Mounting Holes
No
Maximum Teeth Hardness
285 HB
Teeth Heat Treatment
Hardened Teeth
Minimum Teeth Hardness
225 HB

Description

Gear Rack, Face Width 16 mm, Helix Direction Right Hand, Material Alloy Steel, Material Grade SCM440, Maximum Teeth Hardness 285 HB, Metric Module Pitch 2, Minimum Teeth Hardness 225 HB, Number of Teeth 13, Overall Height 25 mm, Overall Length 98 mm, Pitch Height 23 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.