
Gear Rack, Alloy Steel, SCM440, Hardened Teeth
Mfr # KRHGF1-500R
Zoro # G404670097
product price:Â $752.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Face Width
8 mm
Material Grade
SCM440
Number of Teeth
159
Tapped Mounting Holes
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KRHGF1-500R
Zoro #
G404670097
UPC #
-
Country of Origin
China
Dimensions
Face Width
8 mm
Overall Length
499.51 mm
Pitch Height
14 mm
Overall Height
15 mm
Details
Item
Gear Rack
Material
Alloy Steel
Material Grade
SCM440
Number of Teeth
159
Tapped Mounting Holes
No
Teeth Heat Treatment
Hardened Teeth
System of Measurement
Metric
Pressure Angle
20 Degrees
Minimum Teeth Hardness
225 HB
Maximum Teeth Hardness
285 HB
Helix Direction
Right Hand
Spiral Angle
21.5 Degrees
Metric Module Pitch
1
Description
Gear Rack, Face Width 8 mm, Helix Direction Right Hand, Material Alloy Steel, Material Grade SCM440, Maximum Teeth Hardness 285 HB, Metric Module Pitch 1, Minimum Teeth Hardness 225 HB, Number of Teeth 159, Overall Height 15 mm, Overall Length 499.51 mm, Pitch Height 14 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.