Zoro Homepage

Gear Rack, Brass, 303 mm, 94

  • Mfr # BSR1-300

  • Zoro # G804670239


product price: $49.19
/ea

Key Features

Material
Brass
Face Width
6 mm
Material Grade
C3604
Overall Height
10 mm
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSR1-300
Zoro #
G804670239
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
6 mm
Overall Height
10 mm
Overall Length
303 mm
Pitch Height
9 mm

Details

Item
Gear Rack
Material
Brass
Material Grade
C3604
Pressure Angle
20 Degrees
Metric Module Pitch
1
Tapped Mounting Holes
No
Number of Teeth
94
System of Measurement
Metric
Resistance Properties
Rust Resistant
Minimum Teeth Hardness
80 HV

Description

Gear Rack, Face Width 6 mm, Material Brass, Material Grade C3604, Metric Module Pitch 1, Minimum Teeth Hardness 80 HV, Number of Teeth 94, Overall Height 10 mm, Overall Length 303 mm, Pitch Height 9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.