Zoro Homepage

Gear Rack, Carbon Steel, 20 mm, S45C

  • Mfr # SRF2-1000

  • Zoro # G004670329


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Overall Length
1,005.31 mm
Tapped Mounting Holes
No
Pressure Angle
20 Degrees
Overall Height
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRF2-1000
Zoro #
G004670329
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1,005.31 mm
Overall Height
25 mm
Face Width
20 mm
Pitch Height
23 mm

Details

Item
Gear Rack
Material
Carbon Steel
Tapped Mounting Holes
No
Pressure Angle
20 Degrees
Maximum Teeth Hardness
95 HRB
End Type
Machined Ends
Material Grade
S45C
Number of Teeth
160
Finish
Black Oxide
Material Fabrication
Machined
Metric Module Pitch
2
System of Measurement
Metric

Description

Gear Rack, End Type Machined Ends, Face Width 20 mm, Finish Black Oxide, Material Carbon Steel, Material Fabrication Machined, Material Grade S45C, Maximum Teeth Hardness 95 HRB, Metric Module Pitch 2, Number of Teeth 160, Overall Height 25 mm, Overall Length 1,005.31 mm, Pitch Height 23 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.