Gear Rack, Carbon Steel, 299.08 mm, Black Oxide

  • Mfr # SRF0.8-300

  • Zoro # G704670230


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
End Type
Machined Ends
Maximum Teeth Hardness
95 HRB
Material Grade
S45C
Face Width
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRF0.8-300
Zoro #
G704670230
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
8 mm
Overall Height
12.3 mm
Pitch Height
11.5 mm
Overall Length
299.08 mm

Details

Item
Gear Rack
Material
Carbon Steel
End Type
Machined Ends
Maximum Teeth Hardness
95 HRB
Material Grade
S45C
Metric Module Pitch
0.8
Finish
Black Oxide
Tapped Mounting Holes
No
Number of Teeth
119
System of Measurement
Metric
Pressure Angle
20 Degrees
Material Fabrication
Machined

Description

Gear Rack, End Type Machined Ends, Face Width 8 mm, Finish Black Oxide, Material Carbon Steel, Material Fabrication Machined, Material Grade S45C, Maximum Teeth Hardness 95 HRB, Metric Module Pitch 0.8, Number of Teeth 119, Overall Height 12.3 mm, Overall Length 299.08 mm, Pitch Height 11.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.