Gear Rack, Carbon Steel, Black Oxide, Machined Ends
Mfr # SRF1.5-1000
Zoro # G504670249
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Finish
Black Oxide
Overall Length
999 mm
Metric Module Pitch
1.5
Tapped Mounting Holes
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRF1.5-1000
Zoro #
G504670249
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
999 mm
Pitch Height
18.5 mm
Overall Height
20 mm
Face Width
15 mm
Details
Item
Gear Rack
Material
Carbon Steel
Finish
Black Oxide
Metric Module Pitch
1.5
Tapped Mounting Holes
No
System of Measurement
Metric
Maximum Teeth Hardness
95 HRB
End Type
Machined Ends
Number of Teeth
212
Material Grade
S45C
Pressure Angle
20 Degrees
Material Fabrication
Machined
Description
Gear Rack, End Type Machined Ends, Face Width 15 mm, Finish Black Oxide, Material Carbon Steel, Material Fabrication Machined, Material Grade S45C, Maximum Teeth Hardness 95 HRB, Metric Module Pitch 1.5, Number of Teeth 212, Overall Height 20 mm, Overall Length 999 mm, Pitch Height 18.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.