Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Rack, Carbon Steel, S45C, Metric

  • Mfr # SRO2-500

  • Zoro # G704670278


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Pressure Angle
20 Degrees
Metric Module Pitch
2
Overall Length
505 mm
Material Grade
S45C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRO2-500
Zoro #
G704670278
UPC #
-
Country of Origin
China

Dimensions

Overall Length
505 mm
Overall Diameter
20 mm
Pitch Height
18 mm

Details

Item
Gear Rack
Material
Carbon Steel
Pressure Angle
20 Degrees
Metric Module Pitch
2
Material Grade
S45C
Finish
Black Oxide
Maximum Teeth Hardness
95 HRB
System of Measurement
Metric
Number of Teeth
79
Rack Cross-Section Shape
Round
Tapped Mounting Holes
No

Description

Gear Rack, Finish Black Oxide, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 95 HRB, Metric Module Pitch 2, Number of Teeth 79, Overall Diameter 20 mm, Overall Length 505 mm, Pitch Height 18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.