Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Rack, Alloy Steel, 14 mm, Hardened Teeth

  • Mfr # KRHG1-100L

  • Zoro # G204670099


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Tapped Mounting Holes
No
Teeth Heat Treatment
Hardened Teeth
System of Measurement
Metric
Material Grade
SCM440
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRHG1-100L
Zoro #
G204670099
UPC #
-
Country of Origin
China

Dimensions

Overall Length
98 mm
Pitch Height
14 mm
Face Width
8 mm
Overall Height
15 mm

Details

Item
Gear Rack
Material
Alloy Steel
Tapped Mounting Holes
No
Teeth Heat Treatment
Hardened Teeth
System of Measurement
Metric
Material Grade
SCM440
Helix Direction
Left Hand
Pressure Angle
20 Degrees
Metric Module Pitch
1
Spiral Angle
21.5 Degrees
Minimum Teeth Hardness
225 HB
Number of Teeth
28
Maximum Teeth Hardness
285 HB

Description

Gear Rack, Face Width 8 mm, Helix Direction Left Hand, Material Alloy Steel, Material Grade SCM440, Maximum Teeth Hardness 285 HB, Metric Module Pitch 1, Minimum Teeth Hardness 225 HB, Number of Teeth 28, Overall Height 15 mm, Overall Length 98 mm, Pitch Height 14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.