
Gear Rack, Alloy Steel, 285 HB, SCM440
Mfr # KRHG1.5-100R
Zoro # G404670189
product price:Â $215.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Maximum Teeth Hardness
285 HB
Spiral Angle
21.5 Degrees
System of Measurement
Metric
Tapped Mounting Holes
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRHG1.5-100R
Zoro #
G404670189
UPC #
-
Country of Origin
China
Dimensions
Overall Length
101 mm
Overall Height
20 mm
Face Width
12 mm
Pitch Height
18.5 mm
Details
Item
Gear Rack
Material
Alloy Steel
Maximum Teeth Hardness
285 HB
Spiral Angle
21.5 Degrees
System of Measurement
Metric
Tapped Mounting Holes
No
Material Grade
SCM440
Minimum Teeth Hardness
225 HB
Teeth Heat Treatment
Hardened Teeth
Number of Teeth
19
Metric Module Pitch
1.5
Helix Direction
Right Hand
Pressure Angle
20 Degrees
Description
Gear Rack, Face Width 12 mm, Helix Direction Right Hand, Material Alloy Steel, Material Grade SCM440, Maximum Teeth Hardness 285 HB, Metric Module Pitch 1.5, Minimum Teeth Hardness 225 HB, Number of Teeth 19, Overall Height 20 mm, Overall Length 101 mm, Pitch Height 18.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.