
Gear Rack, Alloy Steel, 20 Degrees, 1,005.31 mm
Mfr # KRHGF2-1000L
Zoro # G004670121
product price: $1,333.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Pressure Angle
20 Degrees
Overall Length
1,005.31 mm
System of Measurement
Metric
Tapped Mounting Holes
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRHGF2-1000L
Zoro #
G004670121
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
1,005.31 mm
Face Width
16 mm
Pitch Height
23 mm
Overall Height
25 mm
Details
Item
Gear Rack
Material
Alloy Steel
Pressure Angle
20 Degrees
System of Measurement
Metric
Tapped Mounting Holes
No
Spiral Angle
21.5 Degrees
Helix Direction
Left Hand
Metric Module Pitch
2
Minimum Teeth Hardness
225 HB
Number of Teeth
160
Teeth Heat Treatment
Hardened Teeth
Material Grade
SCM440
Maximum Teeth Hardness
285 HB
Description
Gear Rack, Face Width 16 mm, Helix Direction Left Hand, Material Alloy Steel, Material Grade SCM440, Maximum Teeth Hardness 285 HB, Metric Module Pitch 2, Minimum Teeth Hardness 225 HB, Number of Teeth 160, Overall Height 25 mm, Overall Length 1,005.31 mm, Pitch Height 23 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.