Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Rack, Nylon, 1,005.31 mm, Metric

  • Mfr # PRF2-1000

  • Zoro # G204670143


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Face Width
20 mm
Material Grade
MC901
Tapped Mounting Holes
No
Pitch Height
23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRF2-1000
Zoro #
G204670143
UPC #
-
Country of Origin
China

Dimensions

Face Width
20 mm
Pitch Height
23 mm
Overall Length
1,005.31 mm
Overall Height
25 mm

Details

Item
Gear Rack
Material
Nylon
Material Grade
MC901
Tapped Mounting Holes
No
Minimum Teeth Hardness
114 HRR
Metric Module Pitch
2
Pressure Angle
20 Degrees
Number of Teeth
160
System of Measurement
Metric
Maximum Teeth Hardness
120 HRR

Description

Gear Rack, Face Width 20 mm, Material Nylon, Material Grade MC901, Maximum Teeth Hardness 120 HRR, Metric Module Pitch 2, Minimum Teeth Hardness 114 HRR, Number of Teeth 160, Overall Height 25 mm, Overall Length 1,005.31 mm, Pitch Height 23 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.