Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Rack, Carbon Steel, Metric, 96

  • Mfr # SRF1-300

  • Zoro # G804670284


product price: $67.19
/ea

Key Features

Material
Carbon Steel
Overall Length
301.59 mm
Maximum Teeth Hardness
95 HRB
Metric Module Pitch
1
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRF1-300
Zoro #
G804670284
UPC #
-
Country of Origin
China

Dimensions

Overall Length
301.59 mm
Face Width
10 mm
Pitch Height
11 mm
Overall Height
12 mm

Details

Item
Gear Rack
Material
Carbon Steel
Maximum Teeth Hardness
95 HRB
Metric Module Pitch
1
Finish
Black Oxide
System of Measurement
Metric
Number of Teeth
96
Pressure Angle
20 Degrees
Tapped Mounting Holes
No
End Type
Machined Ends
Material Fabrication
Machined
Material Grade
S45C

Description

Gear Rack, End Type Machined Ends, Face Width 10 mm, Finish Black Oxide, Material Carbon Steel, Material Fabrication Machined, Material Grade S45C, Maximum Teeth Hardness 95 HRB, Metric Module Pitch 1, Number of Teeth 96, Overall Height 12 mm, Overall Length 301.59 mm, Pitch Height 11 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.