Zoro Homepage

Gear Rack, Stainless Steel, 1, 11 mm

  • Mfr # SUR1-500

  • Zoro # G904670320


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Material Grade
SUS304
Teeth Heat Treatment
Hardened Teeth
System of Measurement
Metric
Face Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUR1-500
Zoro #
G904670320
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
10 mm
Overall Length
505 mm
Pitch Height
11 mm
Overall Height
12 mm

Details

Item
Gear Rack
Material
Stainless Steel
Material Grade
SUS304
Teeth Heat Treatment
Hardened Teeth
System of Measurement
Metric
Tapped Mounting Holes
No
Pressure Angle
20 Degrees
Metric Module Pitch
1
Resistance Properties
Rust Resistant
Maximum Teeth Hardness
187 HB
Number of Teeth
159

Description

Gear Rack, Face Width 10 mm, Material Stainless Steel, Material Grade SUS304, Maximum Teeth Hardness 187 HB, Metric Module Pitch 1, Number of Teeth 159, Overall Height 12 mm, Overall Length 505 mm, Pitch Height 11 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.