
Gear Rack, Stainless Steel, 15 mm, Metric
Mfr # SUR1.5-500
Zoro # G104670304
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Height
20 mm
Teeth Heat Treatment
Hardened Teeth
Pressure Angle
20 Degrees
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUR1.5-500
Zoro #
G104670304
UPC #
-
Country of Origin
China
Dimensions
Overall Height
20 mm
Face Width
15 mm
Pitch Height
18.5 mm
Overall Length
505 mm
Details
Item
Gear Rack
Material
Stainless Steel
Teeth Heat Treatment
Hardened Teeth
Pressure Angle
20 Degrees
System of Measurement
Metric
Maximum Teeth Hardness
187 HB
Resistance Properties
Rust Resistant
Tapped Mounting Holes
No
Material Grade
SUS304
Number of Teeth
105
Metric Module Pitch
1.5
Description
Gear Rack, Face Width 15 mm, Material Stainless Steel, Material Grade SUS304, Maximum Teeth Hardness 187 HB, Metric Module Pitch 1.5, Number of Teeth 105, Overall Height 20 mm, Overall Length 505 mm, Pitch Height 18.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.